Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # R300188

  • Zoro # G816498562


product price: $1,116.99
/ea
Sold in multiples of 3 for $3,350.97
Free Shipping & Returns

Key Features

Series
Protistor
Visual Indication
Indicating
AC Voltage Rating
690 V AC, 700 V AC
Body Style
Square
Standards
IEC, RoHS, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300188
Zoro #
G816498562
UPC #
-
Country of Origin
Mexico

Dimensions

Case Size
32
Bolt Hole Diameter
11 1/10 mm
Overall Length
134.6 mm
Overall Depth
65 mm
Overall Width
59 mm

Details

Item
Fuses
Series
Protistor
Visual Indication
Indicating
AC Voltage Rating
690 V AC, 700 V AC
Body Style
Square
Standards
IEC, RoHS, UL
DC Voltage Rating
Not Rated
Body Material
Ceramic
Interrupt Rating - AC
200 kA
Current
500 A
Bolt Hole Center-to-Center Distance
101 3/5 mm

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.