Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # R300579

  • Zoro # G116498576


product price: $537.99
/ea
Sold in multiples of 3 for $1,613.97
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Standards
IEC, RoHS, UL
Body Material
Ceramic
DC Voltage Rating
Not Rated
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300579
Zoro #
G116498576
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
50.6 mm
Case Size
30
Overall Depth
48 mm
Overall Width
40 mm

Details

Visual Indication
Indicating
Standards
IEC, RoHS, UL
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Fuses
Body Style
Square
AC Voltage Rating
690 V AC, 700 V AC
Series
Protistor
Current
315 A
Interrupt Rating - AC
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.