Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # S300005

  • Zoro # G416498603


product price: $829.99
/ea
Sold in multiples of 3 for $2,489.97
Free Shipping & Returns

Key Features

Standards
IEC, RoHS, UL
Series
Protistor
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Body Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300005
Zoro #
G416498603
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
51 mm
Case Size
31
Overall Length
50.6 mm
Overall Depth
56.5 mm

Details

Standards
IEC, RoHS, UL
Series
Protistor
Visual Indication
Indicating
DC Voltage Rating
Not Rated
Item
Fuses
Body Style
Square
Body Material
Ceramic
AC Voltage Rating
690 V AC, 700 V AC
Current
450 A
Interrupt Rating - AC
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.