Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # S300488

  • Zoro # G916498592


product price: $1,026.99
/ea
Sold in multiples of 3 for $3,080.97
Free Shipping & Returns

Key Features

Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, UL
Visual Indication
Indicating
Series
Protistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300488
Zoro #
G916498592
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
74 mm
Overall Width
39.8 mm
Overall Depth
49.5 mm
Case Size
70

Details

Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, UL
Visual Indication
Indicating
Series
Protistor
AC Voltage Rating
690 V AC, 700 V AC
Body Style
Square
Item
Fuses
Current
200 A
Interrupt Rating - AC
126 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.