Shop MERSEN
See all product information
Create Account
Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating
- Mfr # T300052
- Zoro # G616498564
product price:Â
$
471.99
/ea
Sold in multiples of 3 for
$1,415.97
Free Shipping & Returns
Key Features
Series
Protistor
AC Voltage Rating
690 V AC, 700 V AC
DC Voltage Rating
Not Rated
Body Style
Square
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300052
- Zoro #
- G616498564
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 48 mm
- Overall Length
- 50.6 mm
- Overall Width
- 40 mm
- Case Size
- 30
- Wire Rope Length
- 50.6 mm
- Length
- 50.6 mm
Details
- Item
- Semiconductor Fuse
- Series
- Protistor
- AC Voltage Rating
- 690 V AC, 700 V AC
- DC Voltage Rating
- Not Rated
- Body Style
- Square
- Visual Indication
- Indicating
- Body Material
- Ceramic
- Standards
- IEC, RoHS, UL
- Interrupt Rating - AC
- 200 kA
- Current
- 100 A
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.