Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # T300443

  • Zoro # G716498570


product price: $1,193.99
/ea
Sold in multiples of 3 for $3,581.97
Free Shipping & Returns

Key Features

Body Material
Ceramic
Series
Protistor
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300443
Zoro #
G716498570
UPC #
-
Country of Origin
Mexico

Dimensions

Case Size
33
Overall Width
73 mm
Overall Depth
78.5 mm
Overall Length
50.6 mm

Details

Body Material
Ceramic
Item
Fuses
Series
Protistor
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
Visual Indication
Indicating
AC Voltage Rating
690 V AC, 700 V AC
Body Style
Square
Interrupt Rating - AC
200 kA
Current
800 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.