
Fuses
Mfr # TRM2 1/2
Zoro # G821853103
product price: $17.59
/eaKey Features
Speed
Time Delay
Interrupt Rating
10 kA
Amps
2.5A
AC Voltage Rating
250V AC
Body Material
GMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM2 1/2
Zoro #
G821853103
UPC #
078200174333
Country of Origin
Mexico
Dimensions
Length
1.5 in
Details
Speed
Time Delay
Interrupt Rating
10 kA
Amps
2.5A
AC Voltage Rating
250V AC
Body Material
GMG
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.