Glass Fuse, 12A, 100A at 300V AC, 10kA at 125V AC, 5 PK

  • Mfr # SLR12

  • Zoro # G2819853


product price:  $7.35
/pk 5, $1.47/ea

Key Features

Series
SLR
Speed
Fast-Acting
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLR12
Zoro #
G2819853
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-29/32 in
Cap Diameter
5/8"
Overall Diameter
1/4 in
Overall Length
1 29/32 in

Details

Series
SLR
Speed
Fast-Acting
Amps
12A
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GLR, Littelfuse LGR, Mersen SLR
Compatible Fuse Block Series
SHR
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Standards
CSA, UL
Element
Single
Equivalent Series
GLR, LGR, SLR
Connection Material
Nickel-Plated Brass
Mounting
SHR-1 or SHR
Interrupt Rating - AC
10 kA
Current
12 A

Description

Fuse, 12A, 300 V AC, Not Applicable, SLR Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 300V AC, 10kA at 125V AC, Fuse Size 1-29/32 in L x 1/4 in dia, Length 1 29/32 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann GLR, Littelfuse LGR, Mersen SLR, Equivalent Series GLR, LGR, SLR, Body Material Glass, Compatible Fuse Block Series SHR, Cap Diameter 5/8 in, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.