Glass Fuse, 1/2A, 100A at 300V AC, 10kA at 125V AC, 5 PK

  • Mfr # SMF1/2

  • Zoro # G2605477


product price:  $13.25
/pk 5, $2.65/ea

Key Features

Series
SMF
Speed
Time-Delay
AC Voltage Rating
300V AC
Visual Indication
Glass Fuse
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMF1/2
Zoro #
G2605477
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4"
Length
1-29/32"
Cap Diameter
5/8"
Overall Length
1 29/32 in
Overall Diameter
1/4 in

Details

Series
SMF
Speed
Time-Delay
Amps
1/2A
AC Voltage Rating
300V AC
Visual Indication
Glass Fuse
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMF, Littelfuse LMF, Mersen SMF
Compatible Fuse Block Series
SHR
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Equivalent Series
GMF, LMF, SMF
Element
Single
Standards
CSA, UL
Mounting
SHR-1 or SHR
Functionally Equal To
Bussmann GMF, Littelfuse LMF
Connection Type
Bayonet
Interrupt Rating - AC
10 kA
Current
500 mA

Description

Fuse, 0.5 A, 300 V AC, Not Applicable, SMF Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 300V AC, 10kA at 125V AC, Fuse Size 1-29/32 in L x 1/4 in dia, Length 1 29/32 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann GMF, Littelfuse LMF, Mersen SMF, Equivalent Series GMF, LMF, SMF, Body Material Glass, Compatible Fuse Block Series SHR, Cap Diameter 5/8 in, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.