Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 12A, 10kA at 125VAC, 5 PK

  • Mfr # GGC12

  • Zoro # G1874135


product price: $4.65
/pk 5, $0.93/ea

Key Features

Series
GGC
Speed
Fast-Acting
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC12
Zoro #
G1874135
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/2 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
GGC
Speed
Fast-Acting
Amps
12A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125VAC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Element
Single
Standards
UL, CSA
Ampere Rating
0.5 A
Green Environmental Attribute
RoHS 2011/65/EU Compliant
APPLICATIONS
Electronic circuits
Fuse Speed
Fast Acting
APPROVALS & STANDARDS
1/10A through 10A, 250VAC, UL Listed and CSA Certified; 12A and 15A, 125VAC, UL Listed and CSA Certified; 20A through 30A, 32VAC
Mounting
Clip
Short Description
Fuse GGC - Fast-Acting 250V 0.5A 6x32mm, 1/4" X 1-1/4" Glass
Speed/Characteristic
Fast-Acting
Indicating / Nonindicating
Nonindicating
Current
12 A
Interrupt Rating - AC
10 kA

Description

Fuse, 12A, 125 V AC, Not Applicable, GGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.