Glass Fuse, 1A, 10kA at 125V AC, 35A at 250V AC, 5 PK

  • Mfr # GDL1

  • Zoro # G3387264


product price:  $4.29
/pk 5, $0.86/ea

Key Features

Series
GDL
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDL1
Zoro #
G3387264
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4"
Length
1-1/4"
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
GDL
Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Element
Single
Standards
CSA, UL
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Connection Type
Ferrule
Connection/Terminal Type
Ferrule
Green Environmental Attribute
RoHS 2011/65/EU Compliant
APPLICATIONS
Electronic circuits
Functionally Equal To
Bussmann MDL, MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDV
Body/Insulating Material
Glass
Mounting
Clip
Fuse Class
Supplemental
Short Description
Fuse GDL - Time-Delay 250V 1A 6x32mm, 1/4" X 1-1/4"
Item Description (ERP)
1-1/4X1/4 FUSE 250V 1A GDL
APPROVALS & STANDARDS
1/16A through 8A, 250VAC, UL Listed and CSA Certified; 10A through 15A, 125VAC, UL Listed and CSA Certified; 20A through 30A, 32VAC, UL Listed to U.S. and Canadian safety standards
Current
1 A
Interrupt Rating - AC
10 kA

Description

Fuse, 1 A, 250 V AC, Not Applicable, GDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass, Single Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.