Zoro Homepage

Glass Fuse, 30A, 1kA at 32V AC, 5 PK

  • Mfr # GGC30

  • Zoro # G0522331


product price: $4.89
/pk 5, $0.98/ea

Key Features

Series
GGC
Speed
Fast-Acting
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC30
Zoro #
G0522331
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/2 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
GGC
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Ampere Rating
30 A
Element
Single
Standards
CSA, UL
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Short Description
Fuse GGC - Fast-Acting 32V 30A 6x32mm, 1/4" X 1-1/4" Glass
Indicating / Nonindicating
Nonindicating
APPROVALS & STANDARDS
1/10A through 10A, 250VAC, UL Listed and CSA Certified; 12A and 15A, 125VAC, UL Listed and CSA Certified; 20A through 30A, 32VAC
Mounting
Clip
Speed/Characteristic
Fast-Acting
APPLICATIONS
Electronic circuits
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Current
30 A
Interrupt Rating - AC
1 kA

Description

Fuse, 30 A, 32 V AC, Not Applicable, GGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1kA at 32V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.