Zoro Homepage

Glass Fuse, 30A, 300A at 32VAC, 5 PK

  • Mfr # GDL30

  • Zoro # G1976231


product price: $6.85
/pk 5, $1.37/ea

Key Features

Series
GDL
Speed
Time-Delay
AC Voltage Rating
32V AC
Visual Indication
Glass Fuse
Interrupt Rating
300A at 32VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL30
Zoro #
G1976231
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length
1-1/4"
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Description

Fuse, 30 A, 32 V AC, Not Applicable, GDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 300A at 32V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.