Glass Fuse, 6A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # GDL6

  • Zoro # G3137924


product price:  $4.29
/pk 5, $0.86/ea

Key Features

Series
GDL
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL6
Zoro #
G3137924
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4"
Length
1-1/4"
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
GDL
Speed
Time-Delay
Amps
6A
AC Voltage Rating
250V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Standards
CSA, UL
Element
Single
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
APPLICATIONS
Electronic circuits
Fuse Class
Supplemental
Connection Type
Ferrule
Body/Insulating Material
Glass
Green Environmental Attribute
RoHS 2011/65/EU Compliant
APPROVALS & STANDARDS
1/16A through 8A, 250VAC, UL Listed and CSA Certified; 10A through 15A, 125VAC, UL Listed and CSA Certified; 20A through 30A, 32VAC, UL Listed to U.S. and Canadian safety standards
Mounting
Clip
Short Description
Fuse GDL - Time-Delay 250V 6A 6x32mm, 1/4" X 1-1/4"
Connection/Terminal Type
Ferrule
Functionally Equal To
Bussmann MDL, MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDV
Item Description (ERP)
1-1/4X1/4 FUSE 250V 6A GDL
Interrupt Rating - AC
10 kA
Current
6 A

Description

Fuse, 6 A, 250 V AC, Not Applicable, GDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass, Single Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.