Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC

  • Mfr # GDG1-1/4

  • Zoro # G0907801


product price:  $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Series
GDG
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDG1-1/4
Zoro #
G0907801
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GDG
Speed
Time-Delay
Amps
1.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Standards
RoHS
Mounting
Clip
Connection Type
Ferrule
APPROVALS & STANDARDS
1/16A through 10A, 250VAC, UL & CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC 127-2 Standard Sheet 3*
Short Description
Fuse GDG - Time-Delay 250V 1.25A 5x20mm Glass
Connection/Terminal Type
Ferrule
Item Description (ERP)
5X20MM FUSE 250V 1-1/4A GDG
APPLICATIONS
Electronic circuits
Interrupt Rating - AC
35 A
Current
1.25 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.