Glass Fuse, GGM Series, Fast-Acting, 0.60A, 250V AC, 200A at 250V AC, 10kA at 125V AC
- Mfr # GGM6/10
- Zoro # G0907485
product price:Â
$
1.45
/ea
Sold in multiples of 10 for
$14.50
Key Features
Series
GGM
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGM6/10
- Zoro #
- G0907485
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.20 in
- Length
- 0.79 in
- Overall Length
- 20.1 mm
- Overall Diameter
- 5.1 mm
- Wire Rope Length
- 20.1 mm
Details
- Series
- GGM
- Speed
- Fast-Acting
- Amps
- 0.60A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 200A at 250V AC, 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Fits Fuse Block Style
- Non-Rejection
- DC Voltage Rating
- Not Rated
- Item
- Glass Fuse
- Standards
- RoHS
- Mounting
- Clip
- Speed/Characteristic
- Fast-Acting
- APPLICATIONS
- Electronic circuits
- APPROVALS & STANDARDS
- 1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized
- Short Description
- Fuse GGM - Fast-Acting 250V 0.6A 5x20mm Glass
- Current
- 600 mA
- Interrupt Rating - AC
- 200 A
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.