Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC

  • Mfr # GGM25

  • Zoro # G0907223


product price:  $2.35
/ea
Sold in multiples of 9 for $21.15

Key Features

Series
GGM
Speed
Fast-Acting
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGM25
Zoro #
G0907223
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.20 in
Length
0.79 in

Details

Series
GGM
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC
Body Style
Ferrule
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Mounting
Clip
Speed/Characteristic
Fast-Acting
Short Description
Fuse GGM - Fast-Acting 250V 25A 5x20mm Glass
APPLICATIONS
Electronic circuits
APPROVALS & STANDARDS
1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized

Description

Fuse 5X20MM 250V 25A GGM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.