This item is Discontinued.

Mersen Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC GGM8

Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC (Discontinued)

  • Mfr # GGM8
  • Zoro # G0907835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGM8
Zoro #
G0907835
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.20 in
Length
0.79 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GGM
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Ferrule
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Standards
RoHS
Mounting
Clip
Short Description
Fuse GGM - Fast-Acting 125V 8A 5x20mm Glass
APPLICATIONS
Electronic circuits
APPROVALS & STANDARDS
1/16A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A and 15A, 250VAC, UL Recognized
Speed/Characteristic
Fast-Acting
Interrupt Rating - AC
10 kA
Current
8 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.