Glass Fuse, GSB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC

  • Mfr # GSB1-1/4

  • Zoro # G0907759


product price:  $1.34
/ea
Sold in multiples of 10 for $13.40

Key Features

Series
GSB
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB1-1/4
Zoro #
G0907759
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.20 in
Length
0.79 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GSB
Speed
Fast-Acting
Amps
1.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Standards
RoHS
Mounting
Clip
Connection Type
Ferrule
APPLICATIONS
Electronic circuits
Connection/Terminal Type
Ferrule
Short Description
Fuse GSB - Fast-Acting 250V 1.25A 5x20mm Glass
Item Description (ERP)
250V 1 1/4A 5x20 SMALL DIM FUS
APPROVALS & STANDARDS
1/16A through 10A, 250VAC, UL and CSA Recognized; 1/16A through 6-3/10A, 250VAC, SEMKO Approved; 1/16A through 6-3/10A, 250VAC, VDE Approved; IEC-127-2 Standard Sheet 2*
Interrupt Rating - AC
35 A
Current
1.25 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.