Glass Fuse, GSC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC

  • Mfr # GSC6

  • Zoro # G0907643


product price: $2.35
/ea
Sold in multiples of 8 for $18.80

Key Features

Series
GSC
Speed
Time-Delay
AC Voltage Rating
125V AC
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC6
Zoro #
G0907643
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.20 in
Length
0.79 in

Details

Series
GSC
Speed
Time-Delay
Amps
6A
AC Voltage Rating
125V AC
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GSC
Item
Glass Fuse
Mounting
Clip
Connection Type
Ferrule
Short Description
Fuse GSC - Time-Delay 125V 6A 5x20mm Ceramic
APPLICATIONS
Electronic circuits
Item Description (ERP)
5X20MM FUSE 125V 6A GSC
Connection/Terminal Type
Ferrule
APPROVALS & STANDARDS
1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized

Description

Glass Fuse 5X20MM 125V 6A GSC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.