Glass Fuse, GSC Series, Time-Delay, 7A, 125V AC, 10kA at 125V AC

  • Mfr # GSC7

  • Zoro # G0907689


product price: $2.32
/ea
Sold in multiples of 10 for $23.20

Key Features

Series
GSC
Speed
Time-Delay
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSC7
Zoro #
G0907689
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GSC
Speed
Time-Delay
Amps
7A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GSC
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Fuse Amps
7A
Standards
CSA Certified, UL
APPROVALS & STANDARDS
1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized
Mounting
Clip
APPLICATIONS
Electronic circuits
Connection/Terminal Type
Ferrule
Short Description
Fuse GSC - Time-Delay 125V 7A 5x20mm Ceramic
Current
7 A
Interrupt Rating - AC
10 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.