Zoro Homepage

Handle, Red, 45mm, Ip65 Nema, 4x

  • Mfr # HR45X

  • Zoro # G9041650


product price: $74.34
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR45X
Zoro #
G9041650
UPC #
00605340560612
Country of Origin
Finland

Details

Item
HANDLE RED 45MM IP65 NEMA 4X

Description

HANDLE RED 45MM IP65 NEMA 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.