HelioProtection Fuse, HP10J Series, 300A, Fast-Acting, 600V AC, Blade

  • Mfr # HP10J300

  • Zoro # G9039602


product price: $491.15
/ea
Free Shipping & Returns

Key Features

Series
HP10J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
1000V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J300
Zoro #
G9039602
UPC #
00782001447977
Country of Origin
Mexico

Dimensions

Diameter
2.130 in
Length
7.13 in

Details

Item
HelioProtection Fuse
Series
HP10J
Amps
300A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
1000V DC
Body Style
Blade
Interrupt Rating
200kA
Body Material
GMG
Class
G PV
Fuse Amps
300A
Fuse Voltage Rating
1000V
Fuse Speed
gPV
Fuse Class
Photovoltaic
Mounting
Clip or Bolted
Storage Temp. Range
-25 to 80°C
Connection Material
Silver-Plated Copper
Frequency
50/60 Hz
Connection/Terminal Type
Blade
Rated voltage AC UL
600 V
Ampere Rating
300 A
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Silver-Plated Copper
APPLICATIONS
Re-combiner box (sub-combiner, array combiner, master combiner) applications; Inverter DC input; Battery charge controllers
Rated voltage DC UL
1000 V
APPROVALS & STANDARDS
UL listed to UL listed to Standard 248; File E333668 (70A to 600A); File E2137 (70A to 400A); CSA Component Certified C22.2 (70A to 400A)
Body/Insulating Material
GMG

Description

CLASS J PV FUSE 1000V 300A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.