Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HelioProtection Fuse, HP10J Series, 70A, Fast-Acting, 600V AC, Blade

  • Mfr # HP10J70

  • Zoro # G9039569


product price: $257.90
/ea
Free Shipping & Returns

Key Features

Series
HP10J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
1000V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J70
Zoro #
G9039569
UPC #
00782001452308
Country of Origin
Mexico

Dimensions

Diameter
1.630 in
Length
5-3/4 in

Details

Item
HelioProtection Fuse
Series
HP10J
Amps
70A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
1000V DC
Body Style
Blade
Interrupt Rating
200kA
Body Material
GMG
Fuse Voltage Rating
1000V
Fuse Speed
gPV
Fuse Amps
70A
Class
G PV
Fuse Class
Photovoltaic
Connection Material
Brass
Mounting
Clip or Bolted
Storage Temp. Range
-25 to 80°C
Rated voltage AC UL
600 V
APPROVALS & STANDARDS
UL listed to UL listed to Standard 248; File E333668 (70A to 600A); File E2137 (70A to 400A); CSA Component Certified C22.2 (70A to 400A)
Ampere Rating
70 A
AC Max I.R./Breaking Capacity: I1
200 kA
APPLICATIONS
Re-combiner box (sub-combiner, array combiner, master combiner) applications; Inverter DC input; Battery charge controllers
Frequency
50/60 Hz
Body/Insulating Material
GMG
Connection/Terminal Material
Brass
Connection/Terminal Type
Blade
Rated voltage DC UL
1000 V

Description

CLASS J PV FUSE 1000V 70A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.