Shop MERSEN
See all product information
Create Account
Fuse Holder, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate
- Mfr # R331169
- Zoro # G9037189
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Series
US22
Number of Poles
3
Voltage Rating
800V AC, 1,000V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R331169
- Zoro #
- G9037189
- UPC #
- -
- Country of Origin
- Tunisia
- Item
- Fuse Holder
- Series
- US22
- Number of Poles
- 3
- Voltage Rating
- 800V AC, 1,000V DC
- Connector Type
- Pressure Plate
- Mounting Style
- DIN-Rail
- Visual Indication
- Non-Indicating
- Body Material
- Polyamide
- Fuse Type
- UltraSafeâ„¢ US22, Modular fuse-holders
- Frequency Range (Hz)
- 50/60 Hz
- Rated Torque (In.-Lb.)
- 35.4 lb-in
- Short Circuit Current (KA)
- 100 kA
- Max. Operating Temp.
- 60 deg C
- Wire Range
- 14 AWG to 1/0 AWG
- Max. Voltage
- 800V AC/1000V DC
- Max. Amps
- 125A
- AC Voltage Rating
- 800V AC
- DC Voltage Rating
- 1000V DC
Dimensions
- Wire Size
- 1/0 - #14
- For Fuse Size
- 58 mm L x 22 mm dia
- Width
- 4.13 in
- Height
- 5.02 in
- Length
- 3.01 in
Description
IEC Ferrule Fuseholder US22 Series US223
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.