Panel Mount Fuse Holder, 53.6 mm L
- Mfr # GPM-WT90
- Zoro # G916497663
product price:Â
$
48.39
/ea
Sold in multiples of 10 for
$483.90
Key Features
Number of Poles
1
Connector Type
Quick Connect, Solder
Mounting Style
Panel
Body Material
Thermoplastic
Body Length
2.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-WT90
- Zoro #
- G916497663
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Panel Mount Fuse Holder
- Number of Poles
- 1
- Connector Type
- Quick Connect, Solder
- Mounting Style
- Panel
- Body Material
- Thermoplastic
- Standards
- RoHS
- Current - Maximum
- 30 A
- Fits Fuse Type
- Midget
- AC Voltage Rating
- 600 V AC
- DC Voltage Rating
- 600 V DC
- Mounting Hole
- 0.17 in
- Fuse Cap Style
- Screw Knob
- Features
- Glass-Filled Polyester Insulators for Extra Dependability And Trouble-Free Installation, Flange Design Allows Front or Rear Mounting, Patented Design Allows Same Body to Accept Screw or Bayonet Knob
- Visual Indication
- Non-Indicating
Dimensions
- Body Length
- 2.11 in
- Body Width
- 1.13 in
- Body Height
- 1.13 in
- For Fuse Diameter
- 13/32 in
- Overall Diameter
- 28.7 mm
- For Fuse Length
- 1 1/2 in
- Overall Length
- 53.6 mm
- Wire Rope Length
- 53.6 mm
- Length
- 53.6 mm
- Fits Chest Size
- Glass-Filled Polyester Insulators for Extra Dependability And Trouble-Free Installation, Flange Design Allows Front or Rear Mounting, Patented Design Allows Same Body to Accept Screw or Bayonet Knob
Description
Fuse Holders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.