Zoro Homepage

IEC UL98 Switch, 100A, 3p

  • Mfr # M100U3

  • Zoro # G9041282


product price: $254.22
/ea
Free Shipping & Returns

Key Features

Contact Form
3P
Current Rating
100 A
Phase
Three
Voltage
600 V
Standards
UL Listed guide WHTY, File E191605; IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100U3
Zoro #
G9041282
UPC #
3605340557466
Country of Origin
Finland

Dimensions

Product Height
2.22 in
Product Length
3.94 in
Product Width
2.76 in

Details

Item
Safety Switch
Contact Form
3P
Current Rating
100 A
Phase
Three
Voltage
600 V
Standards
UL Listed guide WHTY, File E191605; IEC 60947-3
Short Circuit Current Rating Sccr
Up to 200 kA with fuses
Rated Insulation Voltage
750 V
Connection Terminal Type
Box
Max Storage Temp
55 °C
Rated Voltage Ac Ul
600 V
Min Storage Temp
-25 °C
Max Operating Temp
40 °C
Min Operating Temp
-5 °C
Installation Mounting
Direct Screw Mount
Number Of Poles
3-Pole
Torque Rating
55 lb-in
Short Circuit Rating Class J
50 kA at 150A kA
Connection Terminal Material
Silver-Plated Copper
Wire Connections
Box
Short Circuit Current Rating (SCCR)
Up to 200 kA with fuses
Max Horsepower Rating/FLA
3-Phase: 240V 30HP, 480V 50HP, 600V 50HP; 1-Phase 120V 5HP, 240V 15HP
Short Description
UL98 Non-Fused Disconnect 600V 100A 3 Pole
Short Circuit Rating (Class J)
50 kA at 150A kA
Rated voltage DC UL
0 V

Description

IEC UL98 Switch 100A 3p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.