Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Fuse Holder, 147.3 mm L, 600 V DC

  • Mfr # FEB-82-82-BA

  • Zoro # G016497754


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Inline
Fuse Block Design
Breakaway with Boots
Connector Type
Setscrew
Number of Poles
1
Wire Size
#2 to #12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEB-82-82-BA
Zoro #
G016497754
UPC #
782001300982
Country of Origin
Mexico

Dimensions

Wire Size
#2 to #12
Overall Length
147.3 mm
Wire Size - Maximum
2 AWG
For Fuse Length
1 1/2 in
Overall Height
25.4 mm
For Fuse Diameter
13/32 in
Overall Width
25.4 mm
Wire Size - Minimum
12 AWG
Body Width
1 in
Body Height
1 in
Body Length
5.8 in

Details

Mounting Style
Inline
Fuse Block Design
Breakaway with Boots
Item
In-Line Fuse Holder
Connector Type
Setscrew
Number of Poles
1
Body Material
Polyethylene
Current - Maximum
30 A
DC Voltage Rating
600 V DC
Features
Optional Cone Shaped Insulator Boots can be Slipped On to Provide a Watertight Seal, The Captive O-Rings are Colored for Quick Detection, Three Internal O-Rings per Pole Seal the Fuse Holder Providing a Water Resistant Compartment for the Fuse
AC Voltage Rating
600 V AC
Fits Fuse Type
Midget
Standards
RoHS

Description

Fuse Bases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.