Zoro Homepage

In-LineFuseHldr, 30A, Mgt, BrkwywithBoots

  • Mfr # FEB-11-41

  • Zoro # G316498444


product price: $81.89
/ea
Sold in multiples of 10 for $818.90
Free Shipping & Returns

Key Features

Number of Poles
1
Body Material
Polyethylene
Connector Type
Crimp
Wire Size
#12 to #14; #8 to #12
Fuse Block Design
Breakaway with Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEB-11-41
Zoro #
G316498444
UPC #
782001300739
Country of Origin
Mexico

Dimensions

Wire Size
#12 to #14; #8 to #12
Overall Height
25.4 mm
For Fuse Diameter
13/32 in
Wire Size - Maximum
8 AWG
Wire Size - Minimum
14 AWG
Overall Length
109.2 mm
Overall Width
25.4 mm
For Fuse Length
1 1/2 in
Body Length
4.3 in
Body Width
1 in
Body Height
1 in

Details

Number of Poles
1
Body Material
Polyethylene
Connector Type
Crimp
Item
In-Line Fuse Holder
Fuse Block Design
Breakaway with Boots
Mounting Style
Inline
AC Voltage Rating
600 V AC
Features
Optional Cone Shaped Insulator Boots can be Slipped On to Provide a Watertight Seal, The Captive O-Rings are Colored for Quick Detection, Three Internal O-Rings per Pole Seal the Fuse Holder Providing a Water Resistant Compartment for the Fuse
Standards
RoHS
DC Voltage Rating
600 V DC
Fits Fuse Type
Midget
Current - Maximum
30 A

Description

Fuse Bases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.