Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, 130A, Time-Delay, Cylindrical

  • Mfr # A480R4R-1

  • Zoro # G4303275


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Series
A480R
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480R4R-1
Zoro #
G4303275
UPC #
782001800680
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15-7/8 in
Product Width
3.00 in
Product Height
3.00 in
Overall Diameter
3 in
Overall Length
15 7/8 in

Details

Item
Medium-Voltage Fuse
Series
A480R
Amps
130A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA at 4800V AC
Body Material
Epoxy
Equivalent Brand and Series
Bussmann JCL, Mersen A480R
Equivalent Series
A480R, JCL
Fits Fuse Block Style
Non-Rejection
Element
Single
Standards
ANSI C37.46-2000, UL Recognized, UR
Class
R-Rated
Connection Type
Ferrule
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
65 kA
APPROVALS & STANDARDS
Amp-Trap: UL File E93367; 9F60: UL File E191980
APPLICATIONS
Short circuit protection of medium voltage motors and motor controllers
Connection/Terminal Material
Silver-Plated Copper
Indication System
Yes
Connection/Terminal Type
Ferrule
Body/Insulating Material
Epoxy
Indication System Type
Visual Indicator
Frequency
50/60 Hz
Interrupt Rating - AC
50 kA
Current
130 A

Description

Medium Voltage Fuse, 130 A, 4.8 kV AC, Not Applicable, Class R-Rated, A480R Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, Fuse Size 15-7/8 in L x 3 in dia, Length 15 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCL, Mersen A480R, Equivalent Series A480R, JCL, Body Material Epoxy, Single Element, Standards ANSI C37.46-2000, UL Recognized, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.