Zoro Homepage

Medium Voltage Fuse, 1A, Time-Delay, 15,500V AC, Cylindrical

  • Mfr # 9F60BHH001

  • Zoro # G4314642


product price: $296.27
/ea
Free Shipping & Returns

Key Features

Series
9F60
Speed
Time-Delay
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60BHH001
Zoro #
G4314642
UPC #
782001398040
Country of Origin
Mexico

Dimensions

Diameter
12-7/8"
Length
1-9/16"
Overall Diameter
1 9/16 in
Overall Length
12 7/8 in

Description

Medium Voltage Fuse, 1 A, 15.5 kV AC, Not Applicable, Class E-Rated, 9F60 Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 120kA (Sym.) at 15,500V AC, Fuse Size 12-7/8 in L x 1-9/16 in dia, Length 12 7/8 in, Diameter 1 9/16 in, Equivalent Brand and Series Mersen 9F60, Equivalent Series 9F60, Body Material Epoxy, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.