Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, 2A, Time-Delay, 2400V AC, Cylindrical

  • Mfr # A240T2E

  • Zoro # G4303311


product price: $82.55
/ea
Sold in multiples of 2 for $165.10
Free Shipping & Returns

Key Features

Series
A240T
Amps
2A
Speed
Time-Delay
AC Voltage Rating
2400V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A240T2E
Zoro #
G4303311
UPC #
782001800437
Country of Origin
Mexico

Dimensions

Diameter
13/16 in
Length
4-5/8 in
Overall Length
4 5/8 in
Overall Diameter
13/16 in

Details

Item
Medium-Voltage Fuse
Series
A240T
Amps
2A
Speed
Time-Delay
AC Voltage Rating
2400V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 2400V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann NCLPT, Mersen A240T
Equivalent Series
A240T, NCLPT
Fits Fuse Block Style
Non-Rejection
Class
E-Rated
Element
Single
Connection Type
Ferrule
Mounting
Clip
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
Connection/Terminal Material
Tin-Plated Copper
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
50 kA
Body/Insulating Material
GMG
Current
2 A
Interrupt Rating - AC
50 kA

Description

Medium Voltage Fuse, 2 A, 2.4 kV AC, Not Applicable, Class E-Rated, A240T Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 2400V AC, Fuse Size 4-5/8 in L x 13/16 in dia, Length 4 5/8 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann NCLPT, Mersen A240T, Equivalent Series A240T, NCLPT, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.