Shop MERSEN

Medium-Voltage Fuse, BHH Series, 3A, 15500V AC, Cylindrical

  • Mfr # 9F60BHH003
  • Zoro # G9035649

product price: 
$
636.99
/ea
Free Shipping & Returns

Key Features

Series
BHH
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F60BHH003
Zoro #
G9035649
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1.56 in
Length
12.88 in

Details

Item
Medium-Voltage Fuse
Series
BHH
Amps
3 A
AC Voltage Rating
15,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Amps
3A
Fuse Voltage Rating
15500V
Connection Type
Ferrule
Storage Temp. Range
-25 to 80 °C
Operating Temp. Range
80 °C
Connection Material
Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
50 kA
Body/Insulating Material
Epoxy
Connection/Terminal Material
Copper
Connection/Terminal Type
Ferrule
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
Rated voltage AC UL
15500 V
Ampere Rating
3A

Description

Fuse PT EJ-1 FI 15.5KV 3E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.