Zoro Homepage

Medium Voltage Fuse, 5A, Time-Delay, Cylindrical

  • Mfr # A480T5E

  • Zoro # G4303257


product price: $97.06
/ea
Free Shipping & Returns

Key Features

Series
A480T
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480T5E
Zoro #
G4303257
UPC #
068938800574
Country of Origin
Mexico

Dimensions

Diameter
0.81"
Length
5.63"
Overall Diameter
13/16 in
Overall Length
5 5/8 in

Details

Item
Medium Voltage Fuse
Series
A480T
Amps
5A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA (Sym.) at 4800V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann AMWNA, Mersen A480T
Equivalent Series
A480T, AMWNA
Fits Fuse Block Style
Non-Rejection
Element
Single
Mounting
Clip
Class
E-Rated
Connection Type
Ferrule
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
Body/Insulating Material
GMG
Connection/Terminal Type
Ferrule
Connection/Terminal Material
Tin-Plated Copper
Interrupt Rating - AC
50 kA
Current
5 A

Description

Medium Voltage Fuse, 5 A, 4.8 kV AC, Not Applicable, Class E-Rated, A480T Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, Fuse Size 5-5/8 in L x 13/16 in dia, Length 5 5/8 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann AMWNA, Mersen A480T, Equivalent Series A480T, AMWNA, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.