Zoro Homepage

Medium-Voltage Fuse, A055 Series, 125A, E-Rated, 5500V AC, Cylindrical

  • Mfr # A055F1D0R0-125E

  • Zoro # G9037329


product price: $1,632.75
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A055F1D0R0-125E
Zoro #
G9037329
UPC #
782001804244
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
3 in
Product Width
3 in

Details

Item
Medium-Voltage Fuse
Series
A055
Amps
125A
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
63kA
Body Material
Polytube
Fuse Voltage Rating
5500V
Fuse Amps
125A
Class
E
Fuse Speed
E-Rated
Storage Temp. Range
-25 to 80 °C
Connection Material
Silver-Plated Copper
Operating Temp. Range
80 °C
Mounting
Clip
Connection Type
Ferrule
Connection/Terminal Type
Ferrule
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Rated voltage AC UL
5500 V
Body/Insulating Material
PolyTube
APPLICATIONS
Protection for up to 5.5 kV transformers or distribution systems.
Frequency
50/60 Hz
Ampere Rating
125 A
AC Max I.R./Breaking Capacity: I1
63 kA
Connection/Terminal Material
Silver-Plated Copper

Description

FERRULE E RATED 125E E 5.5KV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.