Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, A055 Series, 65A, E-Rated, 5500V AC, Cylindrical

  • Mfr # A055F1D0R0-65E

  • Zoro # G9037170


product price: $979.59
/ea
Free Shipping & Returns

Key Features

Series
A055
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A055F1D0R0-65E
Zoro #
G9037170
UPC #
782001804213
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in
Product Width
3 in

Details

Item
Medium-Voltage Fuse
Series
A055
Amps
65A
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
63kA
Body Material
Polytube
Class
E
Fuse Amps
65A
Fuse Voltage Rating
5500V
Fuse Speed
E-Rated
Operating Temp. Range
80 °C
Connection Material
Silver-Plated Copper
Connection Type
Ferrule
Mounting
Clip
Storage Temp. Range
-25 to 80 °C
AC Max I.R./Breaking Capacity: I1
63 kA
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule
Connection/Terminal Material
Silver-Plated Copper
APPLICATIONS
Protection for up to 5.5 kV transformers or distribution systems.
Ampere Rating
65 A
Body/Insulating Material
PolyTube
Rated voltage AC UL
5500 V

Description

FERRULE E RATED 65E E 5.5KV 3DIA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.