Zoro Homepage

Medium-Voltage Fuse, A480R Series, R-Rated, 4800V AC, Cylindrical

  • Mfr # A480R24R-1

  • Zoro # G9036008


product price: $3,200.52
/ea
Free Shipping & Returns

Key Features

Series
A480R
Speed
R-Rated
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480R24R-1
Zoro #
G9036008
UPC #
00782001800666
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
6.41 in
Product Height
6.41 in
Product Width
6.41 in

Details

Item
Medium-Voltage Fuse
Series
A480R
Speed
R-Rated
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
64kA
Body Material
Epoxy
Equivalent Brand and Series
Bussmann JCL, Mersen A480R
Equivalent Series
A480R, JCL
Fuse Voltage Rating
4800V
Class
R-Rated
Fuse Speed
R-Rated
Connection Material
Silver-Plated Copper
Mounting
Clip
Connection Type
Ferrule
Operating Temp. Range
80 °C
Storage Temp. Range
-25 to 80 °C
Rated voltage AC UL
4800 V
Connection/Terminal Material
Silver-Plated Copper
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
64 kA
APPROVALS & STANDARDS
Amp-Trap: UL File E93367; 9F60: UL File E191980
APPLICATIONS
Short circuit protection of medium voltage motors and motor controllers
Body/Insulating Material
Epoxy

Description

Fuse 4800V R-RATED 24R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.