Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, A500T Series, 1A, 5000V AC, Cylindrical

  • Mfr # A500T1E-1

  • Zoro # G0906200


product price: $155.81
/ea
Free Shipping & Returns

Key Features

Series
A500T
AC Voltage Rating
5000V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Interrupt Rating
50kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500T1E-1
Zoro #
G0906200
UPC #
00782001800734
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
5.63 in

Details

Item
Medium-Voltage Fuse
Series
A500T
Amps
1A
AC Voltage Rating
5000V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Interrupt Rating
50kA
Body Material
GMG
Fuse Amps
1A
Fuse Voltage Rating
5000V
Mounting
Clip
Connection Type
Ferrule
Storage Temp. Range
-25 to 80 °C
Connection Material
Tin-Plated Brass
Operating Temp. Range
80 °C
Rated voltage AC UL
5000 V
Ampere Rating
1A
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
Connection/Terminal Material
Tin-Plated Brass
Body/Insulating Material
GMG
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Type
Ferrule
Speed
E-Rated

Description

Fuse 5000V E-RATED FUSE 1E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.