Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, A720 Series, 0.50A, 7200V AC, Ferrule

  • Mfr # A720T1/2E-1

  • Zoro # G9035481


product price: $214.87
/ea
Free Shipping & Returns

Key Features

Series
A720
AC Voltage Rating
7200V AC
DC Voltage Rating
Not Rated
Body Style
Ferrule
Interrupt Rating
50kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A720T1/2E-1
Zoro #
G9035481
UPC #
782001801786
Country of Origin
Mexico

Dimensions

Diameter
0.81 in
Length
9-1/2 in

Details

Item
Medium-Voltage Fuse
Series
A720
Amps
0.50A
AC Voltage Rating
7200V AC
DC Voltage Rating
Not Rated
Body Style
Ferrule
Interrupt Rating
50kA
Body Material
GMG
Fuse Voltage Rating
7200V
Fuse Amps
0.5A
Connection Type
Ferrule
Operating Temp. Range
80 °C
Connection Material
Tin-Plated Copper
Storage Temp. Range
-25 to 80 °C
Mounting
Clip
Ampere Rating
0.5 A
Connection/Terminal Type
Ferrule
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Tin-Plated Copper
Body/Insulating Material
GMG
Rated voltage AC UL
7200 V
Speed
E-Rated
Fits Fuse Block Style
Non-Rejection

Description

Fuse 15.5KV 300E RATED CLIP-LOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.