Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, BHH Series, 2A, 15500V AC, Cylindrical

  • Mfr # 9F60BHH002

  • Zoro # G9035719


product price: $513.90
/ea
Free Shipping & Returns

Key Features

Series
BHH
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60BHH002
Zoro #
G9035719
UPC #
782001398064
Country of Origin
Mexico

Dimensions

Diameter
1.56 in
Length
12.88 in

Details

Item
Medium-Voltage Fuse
Series
BHH
Amps
2A
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Voltage Rating
15500V
Fuse Amps
2A
Connection Material
Copper
Operating Temp. Range
80 °C
Connection Type
Ferrule
Mounting
Clip
Storage Temp. Range
-25 to 80 °C
Connection/Terminal Type
Ferrule
Rated voltage AC UL
15500 V
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Primary protection for potential transformers (PT) or control power transformers (CPT)
Connection/Terminal Material
Copper
Body/Insulating Material
Epoxy
Ampere Rating
2A

Description

Fuse PT EJ-1 FI 15.5KV 2E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.