Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, DCB Series, 100A, E-Rated, 5500V AC, Cylindrical

  • Mfr # 9F62DCB100

  • Zoro # G9035603


product price: $1,124.52
/ea
Free Shipping & Returns

Key Features

Series
DCB
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F62DCB100
Zoro #
G9035603
UPC #
00782001395704
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in

Details

Item
Medium-Voltage Fuse
Series
DCB
Amps
100A
Speed
E-Rated
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Speed
E-Rated
Fuse Voltage Rating
5500V
Class
E
Fuse Amps
100A
Operating Temp. Range
80 °C
Storage Temp. Range
-25 to 80 °C
Connection Material
Silver-Plated Copper
Connection Type
Ferrule
Mounting
Clip
Connection/Terminal Material
Silver-Plated Copper
Body/Insulating Material
Epoxy
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Protection for up to 5.5 kV transformers or distribution systems.
Frequency
50/60 Hz
Ampere Rating
100 A
Rated voltage AC UL
5500 V
APPROVALS & STANDARDS
Some UL listed to standard File E143362

Description

Fuse GP EJO-1 FI 5.5KV 100A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.