Shop MERSEN
See all product information
Create Account
Medium Voltage Fuses, 9F59U Series, 23 kV AC, Non-Indicating
- Mfr # 9F59UBE132
- Zoro # G116497869
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Class
External Transformer Protection
Series
9F59U
AC Voltage Rating
23 kV AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F59UBE132
- Zoro #
- G116497869
- UPC #
- 782001399238
- Country of Origin
- Mexico
- Class
- External Transformer Protection
- Series
- 9F59U
- AC Voltage Rating
- 23 kV AC
- Visual Indication
- Non-Indicating
- Body Style
- Cylindrical
- Body Material
- Epoxy
- Item
- Fuse
- Standards
- UL Recognized
- Interrupt Rating - AC
- 230 A
- Current
- 480 A
Dimensions
- Bolt Hole Diameter
- 21/50 in
- Overall Length
- 503.7 mm
- Overall Diameter
- 55.6 mm
- Wire Rope Length
- 503.7 mm
- Length
- 503.7 mm
Description
Medium Voltage Fuses, 23 kV AC, Not Applicable, Class External Transformer Protection, 9F59U Series, Non-Indicating, Body Style Cylindrical, Not Applicable, Body Material Epoxy, Standards UL Recognized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.