Zoro Homepage

Medium Voltage Fuses, A150C Series, General Purpose, 1.5 kV AC, Indicating

  • Mfr # A150C125-40

  • Zoro # G116498590


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Visual Indication
Indicating
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Speed
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150C125-40
Zoro #
G116498590
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 27/32 in
Overall Diameter
1 3/4 in

Details

Standards
RoHS
Visual Indication
Indicating
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Medium Voltage Fuses
Speed
General Purpose
Series
A150C
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
1.5 kV AC
Interrupt Rating - AC
40 kA
Current
125 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.