Zoro Homepage

Medium Voltage Fuses, A150C Series, General Purpose, 1.5 kV AC, Indicating

  • Mfr # A150C150-10

  • Zoro # G916498585


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
DC Voltage Rating
Not Rated
AC Voltage Rating
1.5 kV AC
Standards
RoHS
Series
A150C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150C150-10
Zoro #
G916498585
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 3/32 in
Overall Diameter
1 13/32 in

Details

Visual Indication
Indicating
Item
Medium Voltage Fuses
DC Voltage Rating
Not Rated
AC Voltage Rating
1.5 kV AC
Standards
RoHS
Series
A150C
Speed
General Purpose
Body Style
Cylindrical
Body Material
Glass Fiber-Reinforced Melamine
Current
150 A
Interrupt Rating - AC
40 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.