Zoro Homepage

Medium Voltage Fuses, A150C Series, General Purpose, 1.5 kV AC, Indicating

  • Mfr # A150C200-50

  • Zoro # G816498647


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
1.5 kV AC
DC Voltage Rating
Not Rated
Series
A150C
Standards
RoHS
Body Material
Glass Fiber-Reinforced Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150C200-50
Zoro #
G816498647
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
1 13/32 in
Overall Length
8 23/32 in

Details

AC Voltage Rating
1.5 kV AC
DC Voltage Rating
Not Rated
Series
A150C
Standards
RoHS
Body Material
Glass Fiber-Reinforced Melamine
Speed
General Purpose
Visual Indication
Indicating
Item
Medium Voltage Fuses
Body Style
Cylindrical
Interrupt Rating - AC
40 kA
Current
200 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.