Zoro Homepage

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 15.5 kV AC, Indicating

  • Mfr # 9F60FMH015

  • Zoro # G216498247


product price: $3,955.99
/ea
Sold in multiples of 3 for $11,867.97
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Series
9F60
Body Material
Epoxy
Visual Indication
Indicating
Standards
UL Listed to Standard File E143362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60FMH015
Zoro #
G216498247
UPC #
782001397104
Country of Origin
Mexico

Dimensions

Overall Length
18 7/8 in
Overall Diameter
3 in

Details

DC Voltage Rating
Not Rated
Item
Medium Voltage Fuses
Series
9F60
Body Material
Epoxy
Visual Indication
Indicating
Standards
UL Listed to Standard File E143362
Class
E-Rated
Body Style
Cylindrical
AC Voltage Rating
15.5 kV AC
Speed
General Purpose
Current
15 A
Interrupt Rating - AC
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.