Zoro Homepage

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 25.8 kV AC, Indicating

  • Mfr # 9F60CMJ905

  • Zoro # G716498235


product price: $2,284.99
/ea
Sold in multiples of 3 for $6,854.97
Free Shipping & Returns

Key Features

Class
E-Rated
AC Voltage Rating
25.8 kV AC
Speed
General Purpose
DC Voltage Rating
Not Rated
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60CMJ905
Zoro #
G716498235
UPC #
782001398163
Country of Origin
Mexico

Dimensions

Overall Length
17 3/16 in
Overall Diameter
2 in

Details

Class
E-Rated
AC Voltage Rating
25.8 kV AC
Item
Medium Voltage Fuses
Speed
General Purpose
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Body Material
Epoxy
Series
9F60
Standards
UL Listed to Standard File E143362
Body Style
Cylindrical
Interrupt Rating - AC
35 kA
Current
500 mA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.