Zoro Homepage

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 25.8 kV AC, Indicating

  • Mfr # 9F60DNJ007

  • Zoro # G316498253


product price: $2,284.99
/ea
Free Shipping & Returns

Key Features

Body Style
Cylindrical
Standards
UL Listed to Standard File E143362
Visual Indication
Indicating
Class
E-Rated
Series
9F60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60DNJ007
Zoro #
G316498253
UPC #
782001396886
Country of Origin
Mexico

Dimensions

Overall Length
23 3/16 in
Overall Diameter
2 in

Details

Body Style
Cylindrical
Item
Medium Voltage Fuses
Standards
UL Listed to Standard File E143362
Visual Indication
Indicating
Class
E-Rated
Series
9F60
Body Material
Epoxy
Speed
General Purpose
AC Voltage Rating
25.8 kV AC
DC Voltage Rating
Not Rated
Interrupt Rating - AC
35 kA
Current
7 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.