Zoro Homepage

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 38 kV AC, Indicating

  • Mfr # 9F60FPK002

  • Zoro # G916498301


product price: $6,125.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Speed
General Purpose
AC Voltage Rating
38 kV AC
Class
E-Rated
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60FPK002
Zoro #
G916498301
UPC #
782001397258
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
30 13/16 in

Details

Item
Medium Voltage Fuses
Visual Indication
Indicating
Speed
General Purpose
AC Voltage Rating
38 kV AC
Class
E-Rated
Body Material
Epoxy
Body Style
Cylindrical
Series
9F60
DC Voltage Rating
Not Rated
Standards
UL Listed to Standard File E143362
Interrupt Rating - AC
50 kA
Current
2 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.