Zoro Homepage

Medium Voltage Fuses, E-Rated Class, 9F60 Series, General Purpose, 5.5 kV AC, Indicating

  • Mfr # 9F60CED015

  • Zoro # G016498270


product price: $1,888.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Class
E-Rated
Standards
UL Listed to Standard File E143362
Visual Indication
Indicating
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60CED015
Zoro #
G016498270
UPC #
782001396800
Country of Origin
Mexico

Dimensions

Overall Length
11 3/16 in
Overall Diameter
2 in

Details

DC Voltage Rating
Not Rated
Class
E-Rated
Standards
UL Listed to Standard File E143362
Visual Indication
Indicating
Body Material
Epoxy
Speed
General Purpose
Item
Medium Voltage Fuses
Series
9F60
AC Voltage Rating
5.5 kV AC
Body Style
Cylindrical
Current
15 A
Interrupt Rating - AC
63 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.